Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ VARIO™ PC3003 Self-Adjusting Vacuum System Available on GSA/VA Contract for Federal Government customers only.

Runs a rotary evaporator or other application with minimal supervision

$14136.20

Specifications

Flow Rate 1.66 CFM
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Control CVC 3000
Overall Height (English) 17.48 in.
Overall Height (Metric) 444.5 mm
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Frequency Plug Type Voltage Price Quantity & Availability  
13-688-954 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20738400
2.5 A 50/60 Hz CEE 200/230 V
Each for $14,136.20
Add to cart
 
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
13-688-955 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
BrandTech™ VACUUBRAND™
20738403
6.3 A 50/60 Hz US 100/120 V
Each for $14,136.20
Add to cart
 
Description

Description

  • Continuously adjusts the vacuum for faster evaporation
  • MV2C NT vacuum pump, with integrated solvent recovery in a compact, attractive package
  • CVC3000 vacuum controller that adjusts the pump speed
  • “Turn-and-push” jogwheel interface with high-resolution screen
Control options
  • Automatic evaporation control: automatically finds and follows boiling point curves, continuously optimizing vacuum levels for maximum evaporation without bumping
  • Single point vacuum control: Maintains stable, hysteresis-free vacuum at a single setpoint
Programs
  • Up to ten user-programmed multistep programs can be entered for applications that require a Standard Operating Procedure
  • Bi-directional RS232 port, allowing process validation and execution of sophisticated pumping programs

Performance

  • Elimination of oil-changes
  • Flowpaths constructed of corrosion-resistant fluoropolymers
  • Integrated gas ballast
  • Low-maintenance — typically 10,000-15,000 operating hours between scheduled service stops: individually accessible valves and diaphragms simplify service
  • Ultimate vacuum of 0.45Torr
  • Free air capacity at maximum speed of 47lpm (1.7cfm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1.66 CFM
CVC 3000
444.5 mm
Manual
16.4 in.
ETFE (Head Cover), PTFE (Diaphragm), ECTFE (Valves), PTFE (Tubing), Carbon Reinforced PTFE (Case)
40°C
30 to 2400 rpm
-10°C to +60°C
20.6 kg
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
17.48 in.
0.77 hp
IP40
419.1 mm
104°F
PC-3003 VARIO
10°C
45.4 lb.
9.56 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit