BrandTech™ VACUUBRAND™ VARIO™ PC3003 Self-Adjusting Vacuum System Available on GSA/VA Contract for Federal Government customers only.

Runs a rotary evaporator or other application with minimal supervision

Manufacturer: BrandTech™ 738400

 View more versions of this product

Catalog No. 13-688-954

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Height (Metric) 44.4cm
    Length (English) 16.4 in.
    Length (Metric) 41.9cm
    Amperage 2.5A
    Includes CVC3000 controller, integral solvent recovery system, operating manual
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 30 to 2400
    Certifications/Compliance CE
    Control CVC 3000
    Horsepower 0.53hp
    Capacity (Metric) 2.8m3/Hour
    Electrical Requirements 230V 50/60Hz
    Flow Rate 47L/min.
    IP Rating IP40
    Material ETFE head cover, PTFE diaphragm, ECTFE valves, PTFE tubing
    Model PC-3003 VARIO
    Plug Type CEE
    Temperature (Metric) Range 10° to 40°C
    Temperature (Metric) Storage -10 to 60°C
    Weight (English) 45.4 lb.
    Weight (Metric) 20.6kg
    Height (English) 17.48 in.
    Width (English) 9.56 in.
    Voltage 230V
    Hertz 50/60Hz

    • Purchase a BrandTech™ Vacuubrand™ Vacuum Pump and get $600 of BrandTech products (valued at Fisher Scientific list price) at no cost to you. To take advantage of this offer, apply for the NLSU program.

      Buy Now

      Expires 2018-06-30 Redemption Only!

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit