Branson Ultrasonics Bransonic™ MH Series Heated Ultrasonic Cleaning Bath

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Manufacturer: Branson Ultrasonics CPX952237R

 View more versions of this product

Catalog No. 15-336-116

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Dimensions (D x W x H) Interior 23 x 14 x 10cm (9.5 x 5.5 x 4 in.)
    Plug Type CEE 7/7 (Continental European)
    Warranty 2 Years
    Includes Tank cover
    Material Plastic
    Model M2800H-E
    Timer 60 min.
    Weight (English) 9 lb.
    Weight (Metric) 4.1kg
    Voltage 230/240V
    Capacity 2.8L (0.75 gal.)

    Bransonic MH Series cleaners are known for offering a level of precision and reliability.

    • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
    • 40 kHz rugged industrial transducers
    • Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
    • Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
    • in liquid level and temperature caused by light/heavy load
    • Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
    • Tank drains with valves are incorporated on models 1.5-gallon and larger
    • Plastic body, chemical-resistant
    • Tank cover included

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit