Branson Ultrasonics Bransonic™ Ultrasonic Cleaning Bath Accessory, Mesh Baskets

For use with Bransonic ultrasonic cleaners

Manufacturer: Branson Ultrasonics 100916334

 View more versions of this product

Catalog No. 15-337-21B

  Check Availability
Add to Cart

    Specifications

    Product Type Mesh Basket
    Material Stainless Steel
    Width (English) 4 in.
    Depth (English) 3 in.
    For Use With (Equipment) Ultrasonic cleaner
    For Use With (Application) Ideal for cleaning small parts
    Length (English) 8 in.
    Length (Metric) 20.32cm
    Width (Metric) 10.16cm
    Capacity 95.99 oz., 2.83L
    Dimensions (L x W) 8 x 4 in. (20.32 x 10.16cm)
    Capacity (Metric) 2.83L
    Capacity (English) 95.99 oz.
    Depth (Metric) 7.62cm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit