Branson Ultrasonics SLPe Digital Sonifier Cell Disruptors

Designed to disperse, mix, emulsify and homogenize liquid samples

Manufacturer: Branson Ultrasonics 101-063-727

 View all options for this product

Catalog No. 15-345-119


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    For Use With (Application) Ideal for disperse, mix, emulsify, homogenize liquid samples, degassing
    Height (English) 12 in.
    Height (Metric) 30.48cm
    Hertz 50/60Hz
    Includes 0.12 in. microtip, generator, converter, wrenches and manual
    Length (English) 12 in.
    Length (Metric) 30.48cm
    Timer 1 sec. to 99 hrs.
    Voltage 240V
    Wattage 150w
    Weight (English) 17 lb.
    Weight (Metric) 7.71kg
    Width (English) 7.5 in.
    Width (Metric) 19.05cm
    Dimensions (L x W x H) 12 x 7.5 x 12 in. (30.48 x 19.05 x 30.48cm)
    Electrical Requirements 240V 50/60Hz

    Advanced circuitry provides intense power to 0.125 in. probe, making unit capable of processing difficult samples.

    • Adjustable total energy: 1 to 10,000 Joules
    • Digital parameter entry for precise, easy setup
    • Digital amplitude control allows for critical applications (ranges from 10% to 100% in 1% increments)
    • Built-in auto tuning for optimum control in any application
    • Continuous or pulsed operation
    • LED readout displays parameter settings during setup and operation for easy reference and monitoring
    • Cycle parameters provides storage of last-used cycle parameters even if the system is shut off or a power interruption occurs
    • Total processing time: 1 secont to 99 hours
    • Local or remote (plc) control capability
    • Supplied tooling ideal for Eppendorf or Falcon style vessels

    Disperse, mix, emulsify, homogenize liquid samples, degassing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit