Branson Ultrasonics Sonifier™ Disruptor Horns

For use with Sonifier S-250 and S-450 Cell Disruptors

Manufacturer: Branson Ultrasonics 101147035

 View more versions of this product

Catalog No. 22-309787

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Amplitude Range 19 to 130μm
    Diameter (English) Tip 0.75 in.
    Diameter (Metric) Tip 1.9cm
    For Use With (Application) Ideal for transmit ultrasonic energy into a solution
    Intensity Medium
    Material Titanium
    Tip Style 3/4 in. (19mm)
    Volume (Metric) 25 to 500mL
    Capacity (Metric) 25 to 500mL
    For Use With (Equipment) Sonifier™ S-250 and S-450 cell disruptor
    Type High Gain Disruptor Horn

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit