Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Sonifier S-250A Analog Ultrasonic Cell Disruptor/Homogenizer

Versitile laboratory unit suitable for a broad range of liquid processing applications.

Manufacturer:  Branson Ultrasonics™ 101063196R

Catalog No. 22-309782

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: 200 watt power supply, converter and 0.5 in. (13mm) tapped horn with replaceable flat tip, wrench set and manual

Description

Description

Features dial controls for easy setting of the timer which can also run continously, duty cycle and output controls with auto-tuning.

  • Processing of 300mL and less
  • Pulsed mode to minimize heat generation in thermally sensitive samples
  • Mechanical timer: Times the ultrasonic energy from 0 to15 minutes or hold. Use hold in either pulsed or continous mode
  • Duty cycle: Intermittent pulsing applied to application; Pulse duration adjustable from 0.1 to 0.9 second. 1 pulse per second or run contiously
  • Output control: Adjusts amplitude of power from 20% to 100% of converter amplitude
  • Output meter: Shows percentage of power being applied to application
  • Auto tuning for optimum performance under varying conditions
  • Compact design limits required counter space

Applications:

Biological cell disruption/homogenization, emulsification, reaction acceleration, dispersion, fine mixing, degassing.

Order Info

Accessories (sold separately online) include probes, horns, microtips, a continuous flow chamber, and soundproof enclosure.

Compliance

CE, FCC, Rohs, Curtis-Straus ISO14001, ISO9001

Specifications

Specifications

Ideal for biological cell disruption/homogenization, emulsification, reaction acceleration, dispersion, fine mixing and degassing
22.22cm
200 watt power supply, converter and 0.5 in. (13mm) tapped horn with replaceable flat tip, wrench set and manual
42.54cm
0 to 15 min.
200w
8.61kg
18.71cm
117V 60Hz
8.75 in.
60Hz
16.75 in.
S-250A
117V
19 lb.
7.37 in.
16.75 x 7.37 x 8.75 in. (42.54 x 18.71 x 22.22cm)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit