Learn More
Brass plate alloy 260, 6.35mm (0.25in) thick, Thermo Scientific Chemicals
$130.65 - $424.65
Specifications
Chemical Name or Material | Brass plate alloy 260 |
---|---|
Name Note | 6.35mm (0.25 in.) thick |
Odor | Odorless |
Form | Plate |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA45182GT
|
Thermo Scientific Chemicals
045182GT |
150 x 150 mm |
Each
for $130.65
Save 12% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
AA45182HB
|
Thermo Scientific Chemicals
045182HB |
300 x 300 mm |
Each
for $424.65
Save 13% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Brass plate alloy 260 | |
6.35mm (0.25 in.) thick | |
Odorless | |
Plate |
Safety and Handling
TSCA : Yes
Recommended Storage : Ambient temperatures
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.