Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Breva Black Polyurethane Chair

The Value-Line Breva Series is the economic way to stay productive and comfortable. These durable chairs offer ergonomic features for industrial and institutional daily use. The Breva features rugged black polyurethane that resist stains and damage from punctures, grease, water, and most chemicals.

$201.00 - $255.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Back Style Ergonomic
Base Style Black Nylon
Capacity 300 lb.
View More Specs

Products 4
Catalog Number Mfr. No. Seating Type With Casters Price Quantity & Availability  
Catalog Number Mfr. No. Seating Type With Casters Price Quantity & Availability  
19-058-293
View Documents
Bevco™
V7007MG
Desk Height No
Each for $201.00
Add to cart
 
19-058-294
View Documents
Bevco™
V7007HC
Desk Height Yes
Each for $214.00
Add to cart
 
19-058-295
View Documents
Bevco™
V7507MG
High Bench Height No
Each for $242.00
Add to cart
 
19-058-296
View Documents
Bevco™
V7507HC
High Bench Height Yes
Each for $255.00
Add to cart
 
Description

Description

  • Offers comfortable and durable seating at an affordable price
  • Polyurethane seat and back are puncture resistant and easy to clean
  • Impervious to water, oil, and most chemicals
  • Contoured back is fully adjustable to encourage proper spinal alignment
  • Waterfall seat aids in lower body circulation
  • Easy-to-use pneumatic height adjustment
  • Sturdy, 5-legged black nylon base ensures stability
  • Adjustable chrome footring on all mid and tall height models
  • Model has casters and mushroom glides available
  • Meets ANSI BIFMA X5.1 standards
  • Supports up to 300 lb.
  • 5 year warranty
Specifications

Specifications

Yes
Ergonomic
300 lb.
17 in.
1
1.5 in.
5 Years
No
Yes
Yes
Black Nylon
ANSI BIFMA X5.1
Black
Polyurethane
1.5 in.
28 lb.
Yes
No
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit