Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brewer DynaCore™ 9400 Series Dynamic Seating System

Avoid atrophy of core muscles, and the resulting chronic pain and fatigue from seating in a confined position

Manufacturer:  BREWER COMPANY LLC 9400BSTH

 View more versions of this product

Catalog No. 21-010-005


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

25 in.
63.5cm
Powder-coated
20 to 24.75 in.
250 lb.
Adjustable
62 lb.
Yes
Stool
24 in.
60.9cm
Cast Aluminum
50.8 to 62.86cm
113.39kg
Stitched Vinyl Upholstery
28.1kg
Gray
Stool
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit