Brewer DynaCore™ 9400 Series Dynamic Seating System

Avoid atrophy of core muscles, and the resulting chronic pain and fatigue from seating in a confined position

Manufacturer: BREWER COMPANY LLC 9400BST

 View more versions of this product

Catalog No. 21-010-001

  Check Availability
Add to Cart

    Specifications

    Product Type Stool
    Diameter (English) Base 25 in.
    Upholstery Stitched Vinyl Upholstery
    Weight (Metric) 28.1kg
    Color Gray
    Diameter (English) 24 in.
    Diameter (Metric) Base 63.5cm
    Diameter (Metric) 60.9cm
    Finish Powder-coated
    Height (English) 19 to 23.25 in.
    Frame Material Cast Aluminum
    Adjustable (Height) Yes
    Height (Metric) 48.26 to 59cm
    Load Capacity (Metric) Centralized 113.39kg
    Load Capacity (English) Centralized 250 lb.
    Seating Height Adjustable
    Seating Type Stool
    Weight (English) 62 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit