Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ HWC High Temperature Heating Cords with SDC Digital Temperature Controllers

Designed for use on small tubes, vessels and in places with limited space. BriskHeat HWC High Temperature Heating Cords with SDC Digital Temperature Controllers provide high flexibility due to small 3mm wrap around diameters in laboratory, production or maintenance applications.

Manufacturer:  BriskHeat™ SDCJCAHWC1060

 View more versions of this product

Catalog No. 10-068-109


Add to cart

Description

Description

HWC High Temperature Heating Cord

  • Suitable for electrical conductive surfaces
  • Maximum exposure temperature: 760°C (1400°F)
  • Double braided high temperature Samox™ fiberglass outer sheath
  • Average power density: 60 watts/ft. (196 watts/m)
  • Cord diameter: 0.18 in. (4.8mm)
  • Long power leads, 2 ft. (0.6m) or 6 ft. (1.8m) with 120VAC: Separable standard 2-prong straight blade plug
  • Voltage: 120V
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
  • 10A fused output
  • Includes built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using a single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Certifications

Heater and controller are CE approved.

Specifications

Specifications

Heating Cord: Temp. Control in °C
10 A
±0.6%
0.48 cm
1400°F
Type J Thermocouple
183 cm
760°C
0°C to 600°C
32°F to 122°F
355w
120 V
Ideal for use on small tubes, vessels, or any place where space is limited
CE, RoHS, REACH
0.18 in.
80%
6 ft.
1.8 m
Samox™ Fiberglass Outer Sheath
NEMA 5-15 plug, NEMA 5-15R receptacle
0°C to 50°C
60 w/ft.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit