BriskHeat™ HWC High Temperature Heating Cords with SDC Digital Temperature Controllers

Designed for use on small tubes, vessels and in places with limited space. BriskHeat HWC High Temperature Heating Cords with SDC Digital Temperature Controllers provide high flexibility due to small 3mm wrap around diameters in laboratory, production or maintenance applications.

Manufacturer: BriskHeat™ SDCJCAHWC1120

 View more versions of this product

Catalog No. 10-068-110

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Ideal for use on small tubes, vessels, or any place where space is limited
    Temperature (English) Maximum 1400°F
    Product Type Heating Cord: Temp. control in °C
    Humidity 80%
    Includes Type J Thermocouple
    Length (English) 12 ft.
    Length (Metric) 366cm
    Length (Metric) Cord 3.7m
    Temperature (Metric) Maximum 760°C
    Material Samox™ Fiberglass Outer Sheath
    Temperature Range (Metric) 0° to 600°C
    Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
    Temperature Range (English) Outside 32° to 122°F
    Amperage 10A
    Temperature Range (Metric) Outside 0° to 50°C
    Wattage 750w
    Power Density 60 w/ft.
    Voltage 120V
    Accuracy ±0.6%
    Certifications/Compliance CE, RoHS, REACH
    Diameter (Metric) 0.48cm
    Diameter (English) 0.18 in.

    HWC High Temperature Heating Cord

    • Suitable for electrical conductive surfaces
    • Maximum exposure temperature: 760°C (1400°F)
    • Double braided high temperature Samox™ fiberglass outer sheath
    • Average power density: 60 watts/ft. (196 watts/m)
    • Cord diameter: 0.18 in. (4.8mm)
    • Long power leads, 2 ft. (0.6m) or 6 ft. (1.8m) with 120VAC: Separable standard 2-prong straight blade plug
    • Voltage: 120V
    SDC Benchtop Digital Temperature Controller
    • Digital on/off temperature controller
    • Compatible with wide range of heaters and applications
    • Self contained, plug and play design
    • Easy programming (°C or °F)
    • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
    • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
    • 10A fused output
    • Includes built-in J type thermocouple; 5 ft. (1.5m) long
    • Upper and lower limits of setpoint can be adjusted using a single key
    • Hysteresis adjustable between 1 and 20 degrees
    • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
    • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

    Certifications

    Heater and controller are CE approved.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit