BriskHeat™ Lower Hemisphere Mantles for Flasks, No Controller

Uniform heat distribution for round-bottom flasks

Manufacturer: BRISK HEAT HM0500HS2

 View more versions of this product

Catalog No. 10-067-040

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 500mL (17 oz.)
    Certifications/Compliance CSA, CE, RoHS
    Includes 76mm (3″) lead wire w/o plug
    Wattage 270w
    Amps 10A
    Capacity (English) 17 oz.
    Capacity (Metric) 500mL
    Voltage 240V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit