BriskHeat™ Silicone Rubber Heating Blankets

Resistant to moisture, chemicals, and radiation

Manufacturer: BRISK HEAT SRL06121P

 View more versions of this product

Catalog No. 10-067-085

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : A temperature controller is required for all SRL silicone rubber heating blankets

    Specifications

    Certifications/Compliance cURus, CSA, CE, RoHS
    Includes Blanket with pressure sensitive adhesive
    Length (English) 6″
    Wattage 180w
    Width (English) 12″
    Width (Metric) 305mm
    Length (Metric) 152mm
    Voltage 120V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit