BriskHeat™ XtremeFLEX™ BS0 Silicone Rubber Heating Tapes with SDC Digital Temperature Controllers

Suitable for applications involving heating piping, valves, glasswares, gas lines and temporary heat.

Manufacturer: BriskHeat™ SDCJCABS0101060

 View more versions of this product

Catalog No. 10-068-122

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Ideal for applications involving heating piping, valves, Glasswares, gas lines and temporary heat
    Humidity 80%
    Length (Metric) 183cm
    Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
    Temperature Range (English) Outside 32° to 122°F
    Temperature Range (Metric) Outside 0° to 50°C
    Wattage 313w
    Width (English) 1 in.
    Power Density 4.3 w/sq. in.
    Accuracy ±0.6%
    Temperature (English) Maximum 450°F
    Product Type Heating Tape: Temp. control in °C
    Includes Type J Thermocouple
    Length (English) 72 in.
    Temperature (Metric) Maximum 232°C
    Material Silicone rubber extruded outer sheath, fiberglass knitted and braided
    Temperature Range (Metric) 0° to 600°C
    Amperage 10A
    Width (Metric) 2.5cm
    Dimensions (L x W) 72 x 1 in. (183 x 2.5cm)
    Voltage 120V
    Certifications/Compliance CE, RoHS, REACH

    XtremeFLEX™ BS0 Silicone Rubber Heating Tape

    • Silicone rubber extruded outer sheath
    • Suitable for electrical conductive surfaces
    • Multi-stranded resistance wire for increased durability and flexibility
    • Fiberglass knitted and braided heating element construction
    • Moisture and chemical resistant
    • Maximum exposure temperature: 232°C (450°F)
    • Power density: 4.3w/ in.2 (0.020w/mm2)
    • Power leads, 24 in. (610mm) with 120VAC: Separable standard 2-prong power plug
    • Single power lead on opposite ends
    • Voltage: 120V
    SDC Benchtop Digital Temperature Controller
    • Digital on/off temperature controller
    • Compatible with wide range of heaters and applications
    • Self contained, plug and play design
    • Easy programming (°C or °F)
    • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
    • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
    • 10A fused output
    • Built-in J type thermocouple; 5 ft. (1.5m) long
    • Upper and lower limits of setpoint can be adjusted by a single key
    • Hysteresis adjustable between 1 and 20 degrees
    • Input power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15 plug
    • Output power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15R receptacle

    Certifications

    Heater and temperature controller are CE approved.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit