Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Brownlee Electrolysis Apparatus



The Brownlee Electrolysis Apparatus is a simple and economical type of electrolysis apparatus.
$56.50 - $71.75
Specifications
For Use With (Application) | Useful device for the study of electrolysis |
---|---|
Power Supply | 6 V Battery or 10 VDC Power Supply |
Quantity | 1 Ea. |
Type | Electrolysis Apparatus |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S05931
![]() ![]() |
United Scientific™
BEA001 |
Activity Guide, Platinum Electrode Assembly, Two Glass Test Tubes |
Each for $71.75
|
|
|||||
S139458
![]() ![]() |
United Scientific™
BEA001B |
Beaker, Activity Guide, Platinum Electrode Assembly, Two Glass Test Tubes |
Each for $56.50
|
|
|||||
Description
- Platinum electrodes are attached to insulated connecting rods, which are attached to binding posts mounted on a non-conducting support.
- Support rests across the top of a battery jar (not included in both sets).
- Support comes equipped with two clips, each holding an inverted test tube.
- Unit operates on a user supplied 6 V battery or 10 V DC power supply.
Specifications
Useful device for the study of electrolysis | |
6 V Battery or 10 VDC Power Supply | |
1 Ea. | |
Electrolysis Apparatus |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title