BUCHI™ Evaporating Flasks for Rotary Evaporators Available on GSA/VA Contract for Federal Government customers only.

Use these evaporating flasks with any rotary evaporator. Buchi™ Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Manufacturer: BUCHI™ 000434

 View more versions of this product

Catalog No. 05-402-661

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 500mL
    Material (Coating) Uncoated
    Taper 29.2/32
    Standard Taper Joint Number Center 29.2/32
    Volume (Metric) 500mL
    For Use With (Equipment) Rotary evaporator
    Product Type Evaporating Flask
    Material Standard Glass
    Shape Pear
    Temperature (Metric) Operating 60°C

    • Pear shaped high-performance flasks for rotary evaporators
    • Exclusive use of DURAN borosilicate glass 3.3
    • High chemical resistance against acids, alkalis and organic substances
    • Resistant to thermal shocks and high temperatures combined with low thermal expansion
    • Constant monitoring of glass wall thickness uniformity
    • High degree of attention paid to sphericity of rotating glass parts
    • Glass parts are tension-relieved at 560°C
    • Available in volumes from 50mL to 3000mL
    • Available uncoated or with P+G coating

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit