BUCHI™ Evaporating Flasks for Rotary Evaporators Available on GSA/VA Contract for Federal Government customers only.

Coated and uncoated flasks for Rotavapor™ Models R II or R-210/R-215

Manufacturer: BUCHI™ 033404

 View more versions of this product

Catalog No. 05-404-309

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 100mL
    For Use With (Equipment) Rotary evaporator
    Product Type Evaporating Flask
    Material Standard Glass
    Material (Coating) Plastic and Glass
    Shape Pear
    Temperature (Metric) Operating 60°C
    Taper 29.2/32
    Standard Taper Joint Number Center 29.2/32
    Volume (Metric) 100mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit