BUCHI™ Glass Columns C-690 Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BUCHI™ 044040

 View more versions of this product

Catalog No. 05-402-624

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Type Glass column
    Length (Metric) 230mm
    Diameter (Metric) Inner 36mm
    For Use With Preparative separations together with the C-600 Sepacore™ line of chromatography separators
    Max. Pressure 435psi
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit