BUCHI™ Fuses for Melting Point Apparatus Available on GSA/VA Contract for Federal Government customers only.

For use with Buchi Melting Point apparatus.

Manufacturer: BUCHI™ 020083

 View more versions of this product

Catalog No. 05-402-820

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Buchi Melting point apparatus
    Length (Metric) 20mm
    Type Fuse
    Product Type Fuse
    Voltage 230V
    Packaging Quantity 10/Pk.
    Amperage 1A

    • Amperage: 1A
    • Voltage: 230V
    • Dia. x L: 5 x 20mm
    • Quantity: 10/Pk.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit