BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware A, C, CR, E, S or V, w/o Display

Reliable and convenient operation

Manufacturer: BUCHI™ 23011A100

 View more versions of this product

Catalog No. 05-404-613

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 135.2 oz., 4000mL
    Depth (English) 16.3 in.
    Depth (Metric) 41.5cm
    Height (Metric) 57.5cm
    Height (English) 22.6 in.
    Hertz 50/60Hz
    Length (Metric) 55cm
    Length (English) 21.6 in.
    Weight (Metric) 16 to 18kg
    Weight (English) 35.2 to 39.6 lb.
    Voltage 220-240V
    Width (English) 26.1 in.
    Width (Metric) 55cm
    Taper 29/32
    Capacity (English) 135.2 oz.
    Capacity (Metric) 4000mL
    Model R-210
    Speed 20 to 280rpm
    Temperature Range (Metric) 20° to 180°C
    For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
    Material (Coating) Plastic
    Product Type P+G With safety coating
    Temperature Range (English) 68° to 356°F
    Valve Type Without valve unit
    Volume (Metric) 50 to 4000mL
    Wattage 1360w
    Electrical Requirements 220-240V 50/60Hz
    Glassware Assembly Type A
    Vacuum Controller Model Without controller
    Dimensions (L x W x H) 21.6 x 26.1 x 22.6 in. (55 x 55 x 57.5cm)
    Certifications CE, CSA, UL
    Warranty 3 Years

    These 220-240V systems have no display. Choice of glassware assembly A, C, E, R, S or V.

    • Accurate results at best performance
    • High longevity due to the use of high quality materials (e.g. P+G coated glassware)
    • Covers applicative needs with a wide temperature range of the heating bath (20 to180°C)
    • No thermal overloading in case of power failure due to automatic flask raising
    • Comfortable operation thanks to ergonomic electric lift with quick-action jack
    • Easy flask and vapor duct removal thanks to the multifunctional Combi-Clip
    • Easy refilling and cleaning due to heating bath with quick-release-system
    • Direct access to frequently used settings for intuitive handling
    • Precise and reproducible results guaranteed with an optional vacuum controller
    • Largest range of applications thanks to seven available glass assemblies
    • Different heating baths allow flask sizes up to 5 liters
    • Covering most needs due to wide range of complementary products and accessories

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit