BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware A, C, CR, E, S or V, w/o Display

Reliable and convenient operation

Manufacturer: BUCHI™ 23012V120

 View more versions of this product

Catalog No. 05-403-521

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications CE, CSA, UL
    Warranty 3 Years
    Voltage 220-240V
    Weight (Metric) 16 to 18kg
    Weight (English) 35.2 to 39.6 lb.
    Taper 24/40
    Capacity (English) 135.2 oz.
    Capacity (Metric) 4000mL
    Model R-210
    Capacity 135.2 oz., 4000mL
    Material (Coating) Plastic
    Glassware Assembly Type V
    Vacuum Controller Model V-855
    Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5cm)
    Depth (Metric) 41.5cm
    Height (Metric) 57.5cm
    Height (English) 22.6 in.
    Hertz 50/60Hz
    Length (Metric) 55cm
    Length (English) 21.6 in.
    Speed 20 to 280rpm
    Temperature Range (Metric) 20° to 180°C
    For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
    Product Type P+G With safety coating
    Temperature Range (English) 68° to 356°F
    Valve Type Without valve unit
    Volume (Metric) 50 to 4000mL
    Wattage 1360w
    Electrical Requirements 220-240V 50/60Hz
    Depth (English) 16.3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit