BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware A, C or E and Vacuum Controller, w/Valve Unit

Reliable and convenient operation

Manufacturer: BUCHI™ 23022A001

 View more versions of this product

Catalog No. 05-401-890

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications CE, CSA, UL
    Warranty 3 Years
    Voltage 100-120V
    Includes Rotary evaporator assembly with lift and rotation control, Glassware, including specified condenser, 1L receiving flask, standard glass 1L evaporating flask, Combi-clip
    Valve Type Woulff bottle for vacuum controller
    Depth (English) 16.3 in.
    Glassware Assembly Type A
    Vacuum Controller Model Without controller
    Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5cm)
    Hertz 50/60Hz
    Weight (English) 35.2 to 39.6 lb.
    Height (Metric) 57.5cm
    Height (English) 22.6 in.
    Length (English) 21.6 in.
    Width (English) 21.6 in.
    Width (Metric) 55cm
    Capacity (English) 135.2 oz.
    Capacity (Metric) 4000mL
    Model R-210
    Speed 20 to 280rpm
    Electrical Requirements 100-120V 50/60Hz
    Length (Metric) 55cm
    Weight (Metric) 16 to 18kg
    Taper 24/40
    Temperature Range (Metric) 20° to 180°C
    Capacity 4000mL (135.2 oz.)
    For Use With (Application) Distillation of solvent with low boiling points, no cooling water is necessary
    Product Type P+G: Without coating
    Temperature Range (English) 68° to 356°F
    Volume (Metric) 50 to 4000mL
    Wattage 1360w
    Depth (Metric) 41.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit