BUCHI™ Rotavapor™ R-215 Rotary Evaporator System w/Glassware A, C, CR, E, S or V, w/Display, w/o Coating

Evaporator meets highest applicative demands in R&D and quality control

Manufacturer: BUCHI™ 23112C100

 View all options for this product

Catalog No. 05-404-615


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity 4000mL (135.2 oz.)
    Depth (English) 16.5 in.
    Depth (Metric) 41.5cm
    Height (Metric) 57.5cm
    Height (English) 22.6 in.
    Hertz 50/60Hz
    Length (Metric) 55cm
    Length (English) 21.6 in.
    Weight (Metric) 16 to 18kg
    Weight (English) 35.2 to 39.6 lb.
    Voltage 220 to 240V
    Width (English) 21.6 in.
    Width (Metric) 55cm
    Taper SJ 24/40
    Capacity (English) 135.2 oz.
    Capacity (Metric) 4000mL
    Model R-215
    Speed 20 to 280rpm
    Temperature Range (Metric) 20° to 95°C
    Display Digital
    For Use With (Application) For distillation of solvents with low boiling points. No cooling water is necessary.
    Material (Coating) Plastic
    Product Type P+G: With safety coating
    Temperature Range (English) 68° to 203°F
    Valve Type Without valve unit
    Volume (Metric) 50-4000mL
    Wattage 60w
    Electrical Requirements 220-240V 50/60Hz
    Glassware Assembly Type C
    Vacuum Controller Model Without controller
    Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5cm)
    IP Rating 21
    Certifications CE, CSA, UL
    Warranty 3 Years

    These 110-120V systems have no coating. Choice of glassware assembly A, C, CR, E, S or V.

    • Maximum reproducibility guaranteed by display of vapor temperature and rotation speed
    • Covers widest applicational needs thanks to wide temperature range of the heating bath (20 to 180°C)
    • No thermal overloading in case of power failure due to automatic flask raising
    • Easy flask and vapor duct removal thanks to the multifunctional Combi-Clip
    • Direct access to frequently used settings for intuitive handling
    • Easy refilling and cleaning due to heating bath with quick-release-system
    • Comfortable operation thanks to ergonomic electric lift with quick-action jack
    • Largest range of applications thanks to seven available glass assemblies
    • Different heating baths allow flask sizes up to 5 liters
    • Covering most needs due to wide range of complementary products and accessories
    • Precise and reproducible results guaranteed with an optional vacuum controller

    The Rotavapor without the heating bath supports the whole voltage range of 100-240V. Therefore when ordering a system without heating bath the voltage option 100-120V needs to be chosen. Auto-distillation possible with glassware assemblies S or V.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit