BUCHI™ Rotavapor™ R-215 Rotary Evaporator System w/Glassware CR, S, V or BY, Vacuum Pump, Vacuum Controller and Recirculating Chiller

Evaporator meets highest applicative demands in R&D and quality control

Manufacturer: BUCHI™ 23122V11111

 View more versions of this product

Catalog No. 05-403-474

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications CE, CSA, UL
    Warranty 3 Years
    Voltage 100-120V
    Height (Metric) 840mm
    Height (English) 33.07 in.
    Hertz 50/60Hz
    Length (English) 21.6 in.
    Taper 24/40
    Capacity (English) 135.2 oz.
    Capacity (Metric) 4000mL
    Capacity 4000mL (135.2 oz.)
    Temperature Range (English) 68° to 203°F
    Valve Type Woulff bottle for vacuum controller
    Depth (English) 16.5 in.
    Glassware Assembly Type V
    Vacuum Controller Model V-850
    Dimensions (L x W x H) 21.6 X 23.2 X 33.1 in. (55 x 59 x 84cm)
    Depth (Metric) 420mm
    Length (Metric) 55cm
    Weight (Metric) 16 to 18kg
    Weight (English) 35.27 to 39.68 lb.
    Width (English) 23.22 in.
    Width (Metric) 590mm
    Model R-215
    Speed 20 to 280rpm
    Temperature Range (Metric) 20° to 95°C
    Display Digital
    For Use With (Application) Distillation of solvents under reflux
    Product Type P+G: With safety coating
    Volume (Metric) 50 to 4000mL
    Vacuum Type V-850
    Wattage 60w
    Electrical Requirements 100-120V 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit