BUCHI™ Rotavapor™ R220 SE Industrial Evaporator Available on GSA/VA Contract for Federal Government customers only.

Easy handling ensures safer operation

Manufacturer: BUCHI™ 118114C261

 View more versions of this product

Catalog No. 05-412-928

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Certifications CE, CSA, UL
    Voltage 230V
    For Use With (Equipment) 20L evaporating flask
    Valve Type Spring loaded shut-off valve
    Speed 5 to 150rpm
    Temperature Range (Metric) 180°C
    For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
    Product Type R220 Se Industrial Evaporator
    Includes R condensor, 10L evaporating flask, Stainless Steel heating bath
    Temperature Range (English) 356°F
    Volume (Metric) 20000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit