BUCHI™ Rotavapor™ R220 SE Industrial Evaporator Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BUCHI™ 118114C241

 View more versions of this product

Catalog No. 05-412-931

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Certifications UL/CSA, CE
    Valve Type Electrical vacuum valve and cooling water valve
    Height (Metric) 1800mm
    Height (English) 70.86 in.
    Weight (Metric) 65kg
    Weight (English) 143.3 lb.
    Voltage 220 to 240V
    Width (English) 47.24 in.
    Capacity (English) 475.13 oz./hr.
    Capacity (Metric) 13.5L/hr.
    Speed 5 to 150rpm
    Display LCD
    For Use With (Application) Safe and efficient fast distillation in pharmaceutical and chemical industry for easy distillable or drying products, heat sensitive products, reflux distillations, solvent recycling and foaming applications
    Temperature Sensor 2 Wire PT-1000
    Vacuum Type V-850
    Wattage 4200w

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit