BUCHI™ Syncore™ Type S Polyvap 120V Evaporation System Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: BUCHI™ 1P2S27000

 View more versions of this product

Catalog No. 05-402-358

  Check Availability
Add to Cart

    Specifications

    Certifications CE, CSA
    Height (Metric) 354mm
    Height (English) 13.93 in.
    Weight (Metric) 30kg
    Voltage 120V
    Includes 2L volume receiving flask; Rack R-96 Polyvap
    Max. Temperature (English) 302°F
    Max. Temperature (Metric) 150°C
    Temperature Range (English) -4° to 302°F
    Wattage 1500w
    Weight (English) 6.61 lb.
    Width (English) 18.89 in.
    Speed 0 to 600rpm
    Temperature Range (Metric) -20° to 150°C
    For Use With (Application) Evaporation of chromatography samples, evaporation after parallel extractions, gravimetric analyses in quality control, evaporation after parallel reactions

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit