Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Irradiated BucketLiners™

Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.
Supplier: Micronova™ BKL73119IRX
Description
Specifications
Cleanroom Sterile Bag | |
LDPE | |
6 gal. | |
Clear | |
79 x 28 cm (31 x 19 in.); non-gusseted | |
Product Transport or Liquid Containment | |
31 in. | |
19 in. | |
Individually Double bagged | |
Sterile | |
0.080 mm | |
28 cm |
22 L | |
No | |
Certificate of Irradiation and Certificate of Conformance | |
Laminate: 75% LDPE 25% Nylon | |
Yes | |
Use with B-7 Bucket or simliar sized tote | |
78.74 cm | |
79 cm | |
24/Pk. | |
Gamma-Irradiation | |
19 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title