Bulbtronics™ EIKO Incandescent Bulb: S8

Manufacturer: Bulbtronics, Inc. 17095

 View more versions of this product

Catalog No. 14-395-802

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Microscope, auto, aircraft, lantern, instrument, railroad, marine
    Light Source Incandescent
    Base Style P30D/DC Prefocus
    Diameter (English) Outer 1 in.
    Diameter (Metric) Outer 2.54cm
    Filament C6/Single Coil Transverse
    Length (English) Light Centre 1.63 in.
    Length (English) 2 in.
    Length (Metric) Light Centre 4.14cm
    Length (Metric) 5.08cm
    Lighting Life 100 hr.
    Shape S8 Shape
    Voltage 6.5V
    Product Type Incandescent Bulb

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit