Bulbtronics™ EIKO Incandescent Bulb: S8

Manufacturer: Bulbtronics, Inc. 017293

 View more versions of this product

Catalog No. 14-395-811

  Check Availability
Add to Cart

    Specifications

    Base Style BA15S/SC Bayonet
    Diameter (English) Outer 1 in.
    Diameter (Metric) Outer 2.54cm
    Filament C6/Single Coil Transverse
    Length (English) 2 in.
    Length (Metric) 5.08cm
    Lighting Life 700 hr.
    Shape S8 Shape
    Voltage 12.8V
    Light Source Incandescent
    Product Type Incandescent Bulb

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit