Bulbtronics Fluorescent Bulbs

Manufacturer: Bulbtronics, Inc. 000169

 View more versions of this product

Catalog No. 14-395-338

  Check Availability
Add to Cart

    Specifications

    Base Style 2G7/4 Pin
    Color Warm White
    Diameter (English) Outer 0.51 in.
    Diameter (Metric) Outer 1.29cm
    Length (English) 4.52 in.
    Length (Metric) 11.4cm
    Lighting Life 8000 hr.
    Wattage 7w
    Light Source Fluorescent
    Product Type Compact Fluorescent Bulb

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit