Bulbtronics™ General Electric™ Germicidal Bulb

254nm in a variety of styles and dimensions

Manufacturer: Bulbtronics, Inc. 032550

 View more versions of this product

Catalog No. 14-395-848

  Check Availability
Add to Cart

    Specifications

    Circuitry Preheat
    Diameter (English) Outer 0.62 in.
    For Use With (Equipment) Aquastar Portable water purifier filter
    Length (Metric) 15.24cm
    Light Source Germicidal
    Lighting Life 6000 hr.
    Shape T5 Shape
    Wattage 4w
    Wavelength 254nm
    Product Type Linear Double Ended Bulb
    Base Style G5/Mini Bi Pin
    Diameter (Metric) Outer 1.57cm
    Length (English) 6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit