Bulbtronics™ General Electric™ Halogen Lamp: T3

Manufacturer: Bulbtronics, Inc. 001653

 View more versions of this product

Catalog No. 14-395-520

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Voltage 82V
    Light Source Halogen
    Base Style G5.3/2 Pin
    Burning Position Base down to horizontal
    CC Temperature 3300K
    Diameter (Metric) Outer 1.11cm
    Filament CC8/Coiled Coil Axial
    For Use With (Equipment) Projector
    Length (English) Light Centre 1.25 in.
    Length (English) 2.25 in.
    Length (Metric) 5.71cm
    Lighting Life 75 hr.
    Lumen 10000lm
    Shape T3.5 Shape
    Wattage 360w
    Product Type Halogen Lamp
    Diameter (English) Outer 0.44 in.
    Length (Metric) Light Centre 3.17cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit