Bulbtronics™ Incandescent Lamp: S6

Manufacturer: Bulbtronics, Inc. 0004796

 View more versions of this product

Catalog No. 14-395-878

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Light Source Incandescent
    Base Style BA15D/DC Bayonet
    Diameter (English) Outer 0.75 in.
    Diameter (Metric) Outer 1.9cm
    Filament C3A
    For Use With (Equipment) Microscope
    Length (English) 1.81 in.
    Length (Metric) 4.59cm
    Lighting Life 3500 hr.
    Voltage 120V
    Wattage 6w
    Product Type Incandescent Lamp
    Lumen 39lm
    Shape S6 Shape

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit