Bulbtronics LCD Project Lamps

Manufacturer: Bulbtronics, Inc. 002928

 View more versions of this product

Catalog No. 14-395-639

  Check Availability
Add to Cart

    Specifications

    Base Style G5/Mini Bi Pin
    Color Blacklight Blue
    Diameter (English) Outer 0.62 in.
    Diameter (Metric) Outer 1.58cm
    For Use With (Equipment) LCD projector
    Length (English) 6 in.
    Length (Metric) 15.24cm
    Lighting Life 6000 hr.
    Shape T5 Shape
    Wattage 4w
    Light Source Fluorescent
    Product Type LCD Projector Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit