Bulbtronics™ Osram Sylvania Fluorescent Bulb: T12

Manufacturer: Bulbtronics, Inc. 013059

 View more versions of this product

Catalog No. 14-395-743

  Check Availability
Add to Cart

    Specifications

    Base Style G13/Medium Bi Pin
    Color Blacklight Blue
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) Outer 3.81cm
    For Use With (Equipment) Model Black-24BLB American DJ
    Wattage 20w
    Light Source Fluorescent
    Length (English) 24 in.
    Length (Metric) 60.9cm
    Lighting Life 9000 hr.
    Shape T12 Shape
    Product Type Linear Bulb

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit