Bulbtronics™ Osram Sylvania Fluorescent Bulb: T8

Manufacturer: Bulbtronics, Inc. 024647

 View more versions of this product

Catalog No. 14-395-830

  Check Availability
Add to Cart

    Specifications

    Base Style G13/Medium Bi Pin
    Color Blacklight Blue
    Diameter (English) Outer 1 in.
    Diameter (Metric) Outer 2.54cm
    Length (English) 18 in.
    Lighting Life 7500 hr.
    Light Source Fluorescent
    Product Type Linear Bulb
    For Use With (Equipment) Fluorescent light fixture
    Length (Metric) 45.7cm
    Shape T8 Shape
    Wattage 15w

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit