Bulbtronics™ Osram Sylvania Fluorescent Bulb: T8

Manufacturer: Bulbtronics, Inc. 013085

 View more versions of this product

Catalog No. 14-395-744

  Check Availability
Add to Cart

    Specifications

    Base Style G13/Medium Bi Pin
    Diameter (English) Outer 1 in.
    CC Temperature 4200K
    Color Cool White
    Diameter (Metric) Outer 2.54cm
    For Use With (Equipment) Fluorescent light fixture
    Length (English) 36 in.
    Length (Metric) 91.4cm
    Lighting Life 7500 hr.
    Lumen 2180lm (initial), 1897lm (mean)
    Shape T8 Shape
    Wattage 30w
    Light Source Fluorescent
    Product Type Linear Bulb

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit