Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR16

Manufacturer: Bulbtronics, Inc. 001391

 View more versions of this product

Catalog No. 14-395-487

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Fiber optic light source, dental
    Length (Metric) 4.2cm
    Lighting Life 100 hr.
    Wattage 150w
    Light Source Halogen
    Product Type Halogen Lamp, White Dichroic Reflector
    Base Style GX5.3/2 Pin
    Burning Position Universal
    Diameter (English) Outer 2 in.
    Diameter (Metric) Outer 5.08cm
    Filament C6/Coiled Coil Transverse
    Length (English) 1.69 in.
    Lumen 270lm
    Shape MR16 Shape
    Voltage 21V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit