Bulbtronics™ Osram Sylvania™ Halogen Lamp: T3

Manufacturer: Bulbtronics, Inc. 000880

 View more versions of this product

Catalog No. 14-395-420

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Base Style G4/2 Pin
    Length (Metric) 3.27cm
    Color Clear
    Diameter (English) Outer 0.38 in.
    Diameter (Metric) Outer 0.96cm
    Filament C6/Single Coil Transverse
    For Use With (Equipment) Microscope
    Length (English) Light Centre 0.86 in.
    Length (English) 1.29 in.
    Length (Metric) Light Centre 2.2cm
    Lighting Life 2000 hr.
    Lumen 320lm
    Shape T3 Shape
    Voltage 12V
    Wattage 20w
    Light Source Halogen
    Product Type Halogen Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit