Bulbtronics™ Osram Sylvania™ Xenon Arc Lamp

Manufacturer: Bulbtronics, Inc. 002634

 View more versions of this product

Catalog No. 14-395-594

  Check Availability
Add to Cart

    Specifications

    Amperage 8.5A
    Base Style SFC12-4, SFCX12-4
    Diameter (English) Outer 0.79 in.
    Diameter (Metric) Outer 2cm
    For Use With (Equipment) 8B195 Microscope, universal lamphouse AH2
    Length (English) 5.91 in.
    Length (Metric) 15cm
    Element Xenon
    Light Source Xenon Arc
    Product Type Xenon Arc Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit