Bulbtronics™ Osram Sylvania™ Xenon Arc Lamp

Manufacturer: Bulbtronics, Inc. 000251

 View more versions of this product

Catalog No. 14-395-361

  Check Availability
Add to Cart

    Specifications

    Amperage 25A
    Base Style SFA20-8, SFA20-10
    Diameter (English) Outer 1.14 in.
    Diameter (Metric) Outer 2.8cm
    For Use With (Equipment) Jasco CD, J600CD
    Length (English) 10.24 in.
    Length (Metric) 26cm
    Lighting Life 2000 hr.
    Element Xenon
    Light Source Xenon Arc
    Product Type Xenon Arc Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit