Bulbtronics™ Philips™ Halogen Lamp: MR16

Manufacturer: Bulbtronics, Inc. 001501

 View more versions of this product

Catalog No. 14-395-506

  Check Availability
Add to Cart

    Specifications

    Base Style GX5.3/2 Pin
    Length (English) 1.75 in.
    Length (Metric) 4.44cm
    Shape MR16 Shape
    Wattage 50w
    Light Source Halogen
    Product Type Halogen Lamp
    Burning Position Base down to horizontal
    CC Temperature 3150K
    Diameter (English) Outer 2 in.
    Diameter (Metric) Outer 5.08cm
    Filament CC6/Coiled Coil Transverse
    For Use With (Equipment) Surgical light
    Lighting Life 1000 hr.
    Voltage 13.8V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit