Bulbtronics™ Philips™ Linear Double-Ended Germicidal Lamps

Wavelength: 254nm

Manufacturer: Bulbtronics, Inc. 000157

 View more versions of this product

Catalog No. 14-395-330

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 1 in.
    Dimensions (L x W) 18 x 1 in. (45.7 x 2.5cm)
    Length (Metric) 45.7cm
    Lighting Life 8000 hr.
    Wattage 15w
    Product Type Linear Double Ended Lamp
    Base Style G13/Medium Bi Pin
    Diameter (Metric) Outer 2.5cm
    Length (English) 18 in.
    Light Source Germicidal
    Shape T8 Shape
    Wavelength 254nm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit