Bulbtronics™ Ushio Incandescent Bulb

Manufacturer: Bulbtronics, Inc. 016387

 View more versions of this product

Catalog No. 14-395-788

  Check Availability
Add to Cart

    Specifications

    Base Style BA15D/DC Bayonet
    Burning Position Base down
    CC Temperature 2970K
    Color Clear with Opaque Tip
    Diameter (English) Outer 0.98 in.
    Diameter (Metric) Outer 2.5cm
    Filament CC13
    Length (English) Light Centre 1.37 in.
    Length (English) 3.07 in.
    Length (Metric) Light Centre 3.5cm
    Length (Metric) 7.8cm
    Lighting Life 50 hr.
    Lumen 1800lm
    Shape T8 Shape
    Voltage 120V
    Wattage 100w
    Light Source Incandescent
    Product Type Incandescent Bulb

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit