Bulbtronics™ Ushio Incandescent Lamp

Manufacturer: Bulbtronics, Inc. 004946

 View more versions of this product

Catalog No. 14-395-668

  Check Availability
Add to Cart

    Specifications

    Base Style BA15S/SC Bayonet
    Color Clear
    Diameter (English) Outer 0.7 in.
    Diameter (Metric) Outer 1.8cm
    Filament FC6Z
    For Use With (Equipment) Microscope
    Length (English) Light Centre 0.78 in.
    Length (English) 1.33 in.
    Length (Metric) Light Centre 2cm
    Length (Metric) 3.4cm
    Lighting Life 100 hr.
    Lumen 125lm
    Shape G18.5 Shape
    Voltage 6V
    Light Source Incandescent
    Product Type Incandescent Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit