Bulbtronics™ Voltarc™ Germicidal Lamp

Manufacturer: Bulbtronics, Inc. 000152

 View all options for this product

Catalog No. 14-395-328

  Check Availability
Add to Cart


    Voltage 55V
    Wattage 16w
    Base Style FA8/slimline, Single Pin
    Diameter (English) Outer 0.62 in.
    Amperage 400mA
    Circuitry Instant Start
    Diameter (Metric) Outer 1.58cm
    Product Type Linear Double Ended Lamp
    For Use With (Equipment) Aqua fine model 3050
    Lighting Life 9000 hr.
    Light Source Germicidal
    Shape T5 Shape
    Wavelength 254nm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit