Bullard™ Breathing Air-Supply Hoses: V10 Extension Kits

For use with respiratory protection

Manufacturer: Bullard Company 5457

 View more versions of this product

Catalog No. 17-606-2

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Cc20™, gr50™, rt™, famb™ spectrum cf ™, 88vx™ and genvx™ series compressor air respirator
    Product Type V10 Extension Hose Kit
    Includes V11 hose-to-hose adapter and v13 hose-to-pipe adapter fitting (0.37 in. hose to 0.37 in. pipe)
    Length (Metric) 1524cm
    Length (English) 600 in.
    Material EPDM
    Color Black
    Diameter (Metric) Interior 0.93cm
    Diameter (English) Interior 0.37 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit